!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CRIMPER, FOR NON-INSULATED OPEN BARREL CONNECTORS, 9 IN OVERALL L, MANUAL

RATCHET CRIMPER, FOR NON-INSULATED OPEN BARREL CONNECTORS, 9 IN OVERALL L, MANUAL

KLEIN TOOLS

RATCHET CRIMPER, FOR NON-INSULATED OPEN BARREL CONNECTORS, 9 IN OVERALL L, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CRIMPER, FOR NON-INSULATED OPEN BARREL CONNECTORS, 9 IN OVERALL L, MANUAL

RATCHET CRIMPER, FOR NON-INSULATED OPEN BARREL CONNECTORS, 9 IN OVERALL L, MANUAL

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $785.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNT1710
  • Mfr. Model # T1710
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 376
  • Shipping Weight 1.287 lbs

Product Details

Compound-action ratcheting crimper - insulated terminals. Compound-action tool crimps 10 - 22 AWG insulated terminals to meet or exceed MIL-SPEC pull-out tests.

Technical Specs

  • ItemRatchet Crimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Compatible Terminal TypeInsulated
  • Maximum Compatible Wire Size10 AWG
  • Tool Length9 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityManual
  • Connector Colour CodeBlack
  • Grip StyleDeluxe Cushion
  • Maximum Crimping Capacity10 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • StandardsMIL-SPEC
  • Crimper Style Compound Action Ratcheting Crimper
  • Compatible Connector Type Not Insulated Open Barrel Connectors
  • Minimum Compatible Wire Size 22 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Not Included
  • Insulated Insulated
  • Body Material Plastic
  • Features Built-In Ratchet with Safety Release Assures Uniform Crimps Every Time, Comfort-Grip Plastic Handles, Compound Lever-Action, Special Locator Quickly Positions Terminal for Double Crimp
  • Includes Crimping Die Crimping Die Not Included
  • Minimum Crimping Capacity 22 AWG
  • Ratcheting Mechanism Ratcheting
  • Tool Weight 1.1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list