!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 1,000 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 1,000 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

GREENLEE

RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 1,000 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 1,000 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 1,000 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $807.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE760
  • Mfr. Model # 760
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 372
  • Shipping Weight 2.185 lbs

Product Details

This ratchet cable cutter has a length of 11¾ inch, plus it weighs 1.8 pounds and is not insulated. Along with a steel handle, it features blade release allows blades to be opened mid-cut, compact for working in tight spaces, simple and more. In addition, it has a rubber grip. This ratchet cable cutter is designed for: aluminum, communication cable, copper.

Technical Specs

  • ItemRatchet Cable Cutter
  • Cutting ActionCentre
  • For Maximum Wire Thickness1 3/4 in (Communication Cable ), 1,000 kcmil (Aluminum, Copper)
  • For Maximum Diameter Copper Electrical Cable1,000 kcmil
  • For Maximum Diameter Data Cable1 3/4 in
  • Handle MaterialSteel
  • InsulatedNot Insulated
  • Overall Length11 3/4 in
  • Weight1.8 lb
  • Cutter Type Ratcheting Cable Cutters
  • Features Blade Release Allows Blades To Be Opened Mid-Cut, Compact For Working In Tight Spaces, Simple One-Handed Operation, Single-Speed Ratchet Mechanism
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 1,000 kcmil
  • Grip Material Rubber
  • Includes Cushioned Grip Cushioned Grip Included
  • Material Application Aluminum, Communication Cable, Copper
  • Ratcheting Jaw Ratcheting Jaw
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list