!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CABLE CUTTER, HARDENED STEEL, YELLOW NON-SLIP GRIP/PLASTIC HANDLE, RATCHETING JAW, FOR ALUMINUM/COPPER, 10¼ IN L

RATCHET CABLE CUTTER, HARDENED STEEL, YELLOW NON-SLIP GRIP/PLASTIC HANDLE, RATCHETING JAW, FOR ALUMINUM/COPPER, 10¼ IN L

KLEIN TOOLS

RATCHET CABLE CUTTER, HARDENED STEEL, YELLOW NON-SLIP GRIP/PLASTIC HANDLE, RATCHETING JAW, FOR ALUMINUM/COPPER, 10¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CABLE CUTTER, HARDENED STEEL, YELLOW NON-SLIP GRIP/PLASTIC HANDLE, RATCHETING JAW, FOR ALUMINUM/COPPER, 10¼ IN L

RATCHET CABLE CUTTER, HARDENED STEEL, YELLOW NON-SLIP GRIP/PLASTIC HANDLE, RATCHETING JAW, FOR ALUMINUM/COPPER, 10¼ IN L

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $929.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN63607
  • Mfr. Model # 63607
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This ratchet cable cutter has a length of 10¼ inch, plus it weighs 1.5 pounds and is not insulated. The plastic handle is yellow and has a non-slip grip style/type. It features high-leverage, leaves no burrs or sharp edges, ratchet mechanism for single-handed cutting. In addition, it has a plastic grip. This ratchet cable cutter is designed for: aluminum, copper.

Technical Specs

  • ItemRatchet Cable Cutter
  • Cutting ActionCentre
  • For Maximum Diameter ACSR Conductor336 kcmil
  • For Wire/Cable TypeElectrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable600 kcmil
  • Handle ColourYellow
  • Handle StyleNon-Slip Grip
  • InsulatedNot Insulated
  • Material ApplicationAluminum, Copper
  • Ratcheting JawRatcheting Jaw
  • Cutter Type Ratcheting Cable Cutters
  • Features High-Leverage, Leaves No Burrs Or Sharp Edges, Ratchet Mechanism For Single-Handed Cutting
  • For Maximum Wire Thickness 336 MCM (Cable), 400 MCM (Copper), 600 MCM (Aluminum)
  • For Maximum Diameter Copper Electrical Cable 400 kcmil
  • Grip Material Plastic
  • Handle Material Plastic
  • Includes Cushioned Grip Cushioned Grip Included
  • Jaw Material Hardened Steel
  • Overall Length 10 1/4 in
  • Weight 1.5 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list