!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN SUIT,SZ 4XL,POLYESTER,ORANGE

RAIN SUIT,SZ 4XL,POLYESTER,ORANGE

PIONEER

RAIN SUIT,SZ 4XL,POLYESTER,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN SUIT,SZ 4XL,POLYESTER,ORANGE

RAIN SUIT,SZ 4XL,POLYESTER,ORANGE

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRV5598OR4X
  • Mfr. Model # V1080150-4XL
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.051 lbs

Technical Specs

  • ItemRain Suit
  • MaterialPolyester, PVC
  • High-VisibilityYes
  • CSA ClassClass 1
  • Style2-Piece
  • Lining MaterialMesh
  • FeaturesExclusive StarTech Style Reflective Tape Provides Maximum Visibility and Increased Safety, Made with Heat Sealed Seams For Superior Water Resistance, Back Vents and Adjustable Hem Provide Added Working Comfort, Features 2 Large Front Cargo Pockets To Store Essential Items
  • Hood FeaturesMultiple Pockets, Storage Pouch, Vented, 100% Waterproof and Windproof
  • ANSI TypeO
  • Jacket Entry Closure TypeSnap, Zipper
  • Fabric Weight300D
  • Insulated for Cold ConditionsNo
  • StandardsANSI/ISEA 107-2020 Class 1 Type O, CSA Z96-15 Class 1 Level 2
  • Breathable FabricYes
  • Cuff StyleOpen
  • Includes Belt LoopsNo
  • Reflective Stripe Border TypeStripes
  • Seam StyleTaped, Heat Sealed
  • Colour Orange
  • Hood Style Packable Hood in Collar
  • Size 4XL
  • ANSI Class 1
  • Includes Lining No
  • Thickness 0.18 mm
  • Includes Hood Yes
  • Number of Coat Pockets 2
  • Number of Pants Pockets 0
  • Inseam 33 in
  • Back Stripe Pattern X
  • Back Type Closed
  • Ankle Type Open
  • Collar Style Hood-in-Collar
  • Gender Men's
  • Includes Suspenders Yes
  • Resists Water
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list