!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN PANTS,POLYESTER,SZ M,YELLOW

RAIN PANTS,POLYESTER,SZ M,YELLOW

TINGLEY

RAIN PANTS,POLYESTER,SZ M,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RAIN PANTS,POLYESTER,SZ M,YELLOW

RAIN PANTS,POLYESTER,SZ M,YELLOW

TINGLEY

Clearance Price :
$16.91 / each

Your Price : $67.65 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9EYW2
  • Mfr. Model # P21107
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • ItemRain Pants
  • GenderUnisex
  • ColourYellow
  • Maximum Waist Size38 in
  • Includes LiningYes
  • Ankle TypeCuff
  • StyleRain Pant
  • Insulated for Cold ConditionsNo
  • StandardsASTM E96
  • FeaturesGenerously Cut to Fit Over the Heaviest of Work Clothes
  • Pass Through PocketsNo
  • ANSI TypeUnrated
  • Coating MaterialPolyurethane
  • Number of Outside Pockets0
  • ResistsMost hydrocarbon oils organic acids, salts, alkalies, and some organic solvents
  • Thickness10 mil
  • Material Polyurethane
  • Size M
  • Inseam 29 in
  • High-Visibility No
  • Lining Material Nylon
  • Fabric Weight 4.5 oz
  • Fly Closure Type Snap
  • Waist Closure Drawstring
  • Will Fit Over Boots Yes
  • Minimum Waist Size 36 in
  • Series P21107
  • Breathable Fabric Yes
  • Includes Premium Snap-Lock Suspender Buckles
  • Reflective Stripe Border Type None
  • Seam Style Stitched/Taped
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list