RAIN COAT,, 4XL, YELLOW, SNAP, SBR, 2 POCKETS, KNEE LENGTH
RAIN COAT,, 4XL, YELLOW, SNAP, SBR, 2 POCKETS, KNEE LENGTH
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex rain coat is size XXXX-large and is yellow. It is made out of sir. It features chemical resistance, and meets the standards for ASTM D 6413. It also has snap closure, 0.46 mm thickness, cemented and vulcanized seams, and 7.4 ounce fabric weight.
Technical Specs
Item Rain Jacket
Style Coat
Number of Inside Pockets 0
Colour Yellow
Gender Unisex
High-Visibility No
Back Stripe Pattern None
Hood Style None
Length Type Knee
Includes Lining No
Features Chemical Resistant
Cuff Style Open
Fabric Weight 7.4 oz
Seam Style Cemented, Vulcanized
Garment Type Rain Coat
Size 4XL
Number of Outside Pockets 2
Front Closure Type Snap
Material SBR
Insulated for Cold Conditions No
Includes Hood No
Length 48 in
Includes Removable Liner No
Maximum Chest Size 66 in
Standards ASTM D 6413
Thickness 0.46 mm
Resists Keytones, Organic Esters
Country of Origin Colombia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.83
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.34
/ EACH