!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN JACKET WITH HOOD, 3XL, YELLOW, SNAP, ATTACHED SBR, HIP LENGTH

RAIN JACKET WITH HOOD, 3XL, YELLOW, SNAP, ATTACHED SBR, HIP LENGTH

CONDOR

RAIN JACKET WITH HOOD, 3XL, YELLOW, SNAP, ATTACHED SBR, HIP LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET WITH HOOD, 3XL, YELLOW, SNAP, ATTACHED SBR, HIP LENGTH

RAIN JACKET WITH HOOD, 3XL, YELLOW, SNAP, ATTACHED SBR, HIP LENGTH

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR1FAY8
  • Mfr. Model # 1FAY8
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Product Details

This unisex rain jacket with hood is size XXX-large and is yellow. It is made out of sir with a cotton, polyester lining. It features chemical resistance, and meets the standards for ASTM D 6413. It also has snap closure, 0.46 mm thickness, cemented and vulcanized seams, and 1three-ounce fabric weight.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourYellow
  • GenderUnisex
  • High-VisibilityNo
  • Back Stripe PatternNone
  • Hood StyleAttached
  • Length TypeHip
  • Includes LiningYes
  • Lining MaterialCotton, Polyester
  • StandardsASTM D 6413
  • Thickness0.46 mm
  • ResistsKeytones, Organic Esters
  • Garment Type Rain Jacket
  • Size 3XL
  • Number of Outside Pockets 0
  • Front Closure Type Snap
  • Material SBR
  • Insulated for Cold Conditions No
  • Includes Hood Yes
  • Length 33 in
  • Includes Removable Liner No
  • Maximum Chest Size 62 in
  • Features Chemical Resistant
  • Cuff Style Open
  • Fabric Weight 13 oz
  • Seam Style Cemented, Vulcanized
  • Country of Origin Colombia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list