RAIN JACKET WITH HOOD, 2XL, YELLOW, SNAP, ATTACHED SBR, HIP LENGTH
RAIN JACKET WITH HOOD, 2XL, YELLOW, SNAP, ATTACHED SBR, HIP LENGTH
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex rain jacket with hood is size XX-large and is yellow. It is made out of sir with a cotton, polyester lining. It features chemical resistance, also resists keytones, organic esters, and meets the standards for ASTM D 6413. It also has snap closure, 0.46 mm thickness, cemented and vulcanized seams.
Technical Specs
Item Rain Jacket
Style Jacket
Number of Inside Pockets 0
Colour Yellow
Gender Unisex
High-Visibility No
Back Stripe Pattern None
Hood Style Attached
Length Type Hip
Includes Lining Yes
Lining Material Cotton, Polyester
Standards ASTM D 6413
Thickness 0.46 mm
Seam Style Cemented, Vulcanized
Garment Type Rain Jacket
Size 2XL
Number of Outside Pockets 0
Front Closure Type Snap
Material SBR
Insulated for Cold Conditions No
Includes Hood Yes
Length 32 in
Includes Removable Liner No
Maximum Chest Size 58 in
Features Chemical Resistant
Cuff Style Open
Resists Keytones, Organic Esters
Country of Origin Colombia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.79
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.58
/ EACH
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR