RAIN COAT WITH DETACHABLE HOOD, M, YELLOW, SNAP, SNAP-ON HOOD, PVC
RAIN COAT WITH DETACHABLE HOOD, M, YELLOW, SNAP, SNAP-ON HOOD, PVC
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex rain coat with detachable hood is size medium and is yellow. It is made out of PVC. It also has snap closure, 0.25 mm thickness, heat-welded seams, and 5.6 ounce fabric weight.
Technical Specs
Item Rain Jacket
Style Coat
Number of Inside Pockets 0
Colour Yellow
Gender Unisex
High-Visibility No
Back Stripe Pattern None
Hood Style Detachable
Length Type Calf
Includes Lining No
Cuff Style Snap Closure
Fabric Weight 5.6 oz
Seam Style Heat Welded
Garment Type Rain Coat
Size M
Number of Outside Pockets 2
Front Closure Type Snap
Material PVC
Insulated for Cold Conditions No
Includes Hood Yes
Length 47 in
Includes Removable Liner No
Maximum Chest Size 48 in
Thickness 0.25 mm
Resists Water
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.54
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.07
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.40
/ EACH
Related Products
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR