UNISEX HI-VIS GREEN RAIN JACKET, DETACHABLE HOOD, S, SNAPS, POLYESTER/NYLON, 0.35 MM
UNISEX HI-VIS GREEN RAIN JACKET, DETACHABLE HOOD, S, SNAPS, POLYESTER/NYLON, 0.35 MM
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex rain jacket with detachable hood is size small regular and is green. It is made out of polyester with a nylon lining, and is high-visibility for added safety. It meets the standards for ANSI/ISEA 107-2010 Class 3. It also has snap closure, 0.35 mm thickness, and heat-welded seams.
Technical Specs
Item Rain Jacket
Style Coat
Number of Inside Pockets 0
Colour Green
Gender Unisex
High-Visibility Yes
Insulated for Cold Conditions No
Includes Hood Yes
Length 48 in
Includes Removable Liner No
Maximum Chest Size 46 in
Standards ANSI/ISEA 107-2010 Class 3
Thickness 0.35 mm
Resists Acids, Alcohols, Alkalis, Salts, Soil
Size-Body Type Regular
Garment Type Rain Coat
Size S
Number of Outside Pockets 2
Front Closure Type Snap
Material Polyester
ANSI Class 2
Back Stripe Pattern U
Hood Style Detachable
Length Type Calf
Includes Lining Yes
Lining Material Nylon
Cuff Style Snap Closure
Includes 2 Pockets
Seam Style Heat Welded
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.76
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.90
/ EACH
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR