!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN COAT WITH DETACHABLE HOOD, S, YELLOW/GREEN, HOOK-AND-LOOP/ZIPPER, DETACHABLE HOOD

RAIN COAT WITH DETACHABLE HOOD, S, YELLOW/GREEN, HOOK-AND-LOOP/ZIPPER, DETACHABLE HOOD

VIKING

RAIN COAT WITH DETACHABLE HOOD, S, YELLOW/GREEN, HOOK-AND-LOOP/ZIPPER, DETACHABLE HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN COAT WITH DETACHABLE HOOD, S, YELLOW/GREEN, HOOK-AND-LOOP/ZIPPER, DETACHABLE HOOD

RAIN COAT WITH DETACHABLE HOOD, S, YELLOW/GREEN, HOOK-AND-LOOP/ZIPPER, DETACHABLE HOOD

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.84 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6400JG-SML
  • Mfr. Model # 6400JG-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

This men's rain coat is green/yellow and is size small. It is made out of 300d polyester/polyester fleece/PVC with a fabric weight of 13.5 ounces. It includes reflective tape, inner fleece liner that zips into parka and features cold weather, wind resistant. It meets the standards for ANSI 107-2010 and is high-visibility.

Technical Specs

  • ItemRain Jacket
  • SizeS
  • Number of Outside Pockets0
  • Front Closure TypeZipper
  • Material300D Polyester, Polyester Fleece, PVC
  • ANSI Class3
  • Hood StyleDetachable
  • Lining MaterialPolyester/PVC
  • StandardsANSI 107-2010
  • Thickness1.0 mm
  • Fabric Weight13.5 oz
  • Seam StyleHeat Sealed, Sewn, Taped
  • Style Jacket
  • Number of Inside Pockets 2
  • Colour Green, Yellow
  • Gender Men's
  • High-Visibility Yes
  • Includes Hood Yes
  • Length 33 in
  • Features Cold Weather, Wind Resistant
  • Cuff Style Hook-and-Loop
  • ANSI Type ANSI/ISEA 107-2010
  • Includes Reflective Tape, Inner Fleece Liner that Zips Into Parka
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list