FR RAIN JACKET W HOOD, UNISEX, SZ M/CHEST 49 IN/30 IN L, YELLOW, POLYESTER/PVC
FR RAIN JACKET W HOOD, UNISEX, SZ M/CHEST 49 IN/30 IN L, YELLOW, POLYESTER/PVC
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This yellow, unisex rain jacket is flame-resistant and made of 0.27-millimetre thick polyester with sealed seams and a PVC lining. It is size medium with a 49-inch chest, measures 30 inches in length, and includes a hood and snaps closure.
Technical Specs
Item Flame Resistant Rain Jacket
Colour Yellow
Gender Unisex
Includes Hood Yes
Material Polyester, PVC
Maximum Chest Size 49 in
Number of Outside Pockets 0
Size M
Thickness 0.27 mm
Closure Type Snap
Fabric Weight 8 oz/sq yd
Hood Style Attached
Length 30 in
Material Coating PVC
Number of Inside Pockets 0
Seam Style Heat Sealed
Standards ASTM D6413
Garment Type Rain Jacket
Country of Origin China
(subject to change)
Alternate Products
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.93
/ each