!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Arc Flash PPE Category
ATPV Rating
Protection Type
Garment Type
Length
Gender
Size - Body Type
Size
Fabric Weight
Lining Material
Colour
Closure Type
Includes Hood
Total Number of Pockets
CSA Class
ANSI Class
Back Stripe Pattern
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Arc Flash & Flame-Resistant Jackets & Coats

Arc flash and flame-resistant jackets and coats help protect workers from burn injuries in areas with sparks, open flame, and other potential fire hazards. They are often worn over base layer arc flash and flame-resistant garments. Arc flash protective garments meet NFPA 70E standards for use near electrical equipment where arc flash hazards exist. Arc flash and flame-resistant material resists burning and melting and is self-extinguishing. All arc flash clothing is flame-resistant but not all flame-resistant clothing is arc flash-rated. Different garment types are often worn together to provide more coverage.

https://catalogue.grainger.ca/?hybris=true

 901  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PIONEER
  • FLAME RESISTANT HOODIE,SZ L,ORANGE
  • Item # JRV338SF-L
  • Mfr. Model # V2570450-L
  • EHC: EHC :
  • This 338SF orange safety hoodie is size large, has high-visibility attributes, and has two pockets. It features 100% fire-resistant treated preshrunk cotton, thermal protective performance (TPP) value: 12.6 cal/sq cm, sewn with inherently fire-resistant thread, and a two front slash pockets, tough double stitched seams, liberal sizing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, L, POLYESTER, BLACK, HI-VIS
  • Item # ALM3907FRJ-L
  • Mfr. Model # 3907FRJ-L
  • EHC: EHC :
  • This men's rain jacket is black and is size large regular. It is made out of 300d polyester with a fabric weight of 13.5 ounces/sq yd and has three pockets. It features dual reflective chest straps, front and back vents for extra breathability, waterproof and windproof. It meets the standards for CSA Z96-09 Class 1, Level FR, ASTM F2302-08 and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT HOODIE,SZ M,ORANGE
  • Item # JRV338SF-M
  • Mfr. Model # V2570450-M
  • EHC: EHC :
  • This 338SF orange safety hoodie is size medium, has high-visibility attributes, and has two pockets. It features 100% fire-resistant treated preshrunk cotton, thermal protective performance (TPP) value: 12.6 cal/sq cm, sewn with inherently fire-resistant thread, and a two front slash pockets, tough double stitched seams, liberal sizing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT HOODIE,SZ 2XL,ORANGE
  • Item # JRV338SF2XL
  • Mfr. Model # V2570450-2XL
  • EHC: EHC :
  • This 338SF orange safety hoodie is size XX-large, has high-visibility attributes, and has two pockets. It features 100% fire-resistant treated preshrunk cotton, thermal protective performance (TPP) value: 12.6 cal/sq cm, sewn with inherently fire-resistant thread, and a two front slash pockets, tough double stitched seams, liberal sizing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT HOODIE,SZ XL,ORANGE
  • Item # JRV338SF-XL
  • Mfr. Model # V2570450-XL
  • EHC: EHC :
  • This 338SF orange safety hoodie is size X-large, has high-visibility attributes, and has two pockets. It features 100% fire-resistant treated preshrunk cotton, thermal protective performance (TPP) value: 12.6 cal/sq cm, sewn with inherently fire-resistant thread, and a two front slash pockets, tough double stitched seams, liberal sizing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, XL, POLYESTER, BLACK, HI-VIS
  • Item # ALM3907FRJ-XL
  • Mfr. Model # 3907FRJ-XL
  • EHC: EHC :
  • This men's rain jacket is black and is size X-large regular. It is made out of 300d polyester with a fabric weight of 13.5 ounces/sq yd and has three pockets. It features dual reflective chest straps, front and back vents for extra breathability, waterproof and windproof. It meets the standards for CSA Z96-09 Class 1, Level FR, ASTM F2302-08 and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, 2XL, POLYESTER, BLACK, HI-VIS
  • Item # ALM3907FRJ-XXL
  • Mfr. Model # 3907FRJ-XXL
  • EHC: EHC :
  • This men's rain jacket is black and is size XX-large regular. It is made out of 300d polyester with a fabric weight of 13.5 ounces/sq yd and has three pockets. It features dual reflective chest straps, front and back vents for extra breathability, waterproof and windproof. It meets the standards for CSA Z96-09 Class 1, Level FR, ASTM F2302-08 and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT HOODIE,SZ 3XL,ORANGE
  • Item # JRV338SF3XL
  • Mfr. Model # V2570450-3XL
  • EHC: EHC :
  • This 338SF orange safety hoodie is size XXX-large, has high-visibility attributes, and has two pockets. It features 100% fire-resistant treated preshrunk cotton, thermal protective performance (TPP) value: 12.6 cal/sq cm, sewn with inherently fire-resistant thread, and a two front slash pockets, tough double stitched seams, liberal sizing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, M, POLYESTER, BLACK, HI-VIS
  • Item # ALM3907FRJ-M
  • Mfr. Model # 3907FRJ-M
  • EHC: EHC :
  • This men's rain jacket is black and is size medium regular. It is made out of 300d polyester with a fabric weight of 13.5 ounces/sq yd and has three pockets. It features dual reflective chest straps, front and back vents for extra breathability, waterproof and windproof. It meets the standards for CSA Z96-09 Class 1, Level FR, ASTM F2302-08 and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list