!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, M, POLYESTER, BLACK, HI-VIS

JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, M, POLYESTER, BLACK, HI-VIS

VIKING

JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, M, POLYESTER, BLACK, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, M, POLYESTER, BLACK, HI-VIS

JOURNEYMAN MEN'S FLAME-RESISTANT RAIN JACKET, M, POLYESTER, BLACK, HI-VIS

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3907FRJ-M
  • Mfr. Model # 3907FRJ-M
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Product Details

This men's rain jacket is black and is size medium regular. It is made out of 300d polyester with a fabric weight of 13.5 ounces/sq yd and has three pockets. It features dual reflective chest straps, front and back vents for extra breathability, waterproof and windproof. It meets the standards for CSA Z96-09 Class 1, Level FR, ASTM F2302-08 and is high-visibility.

Technical Specs

  • ItemFlame Resistant Rain Jacket
  • Arc Flash PPE Category0
  • Collar StyleFleece
  • Cuff StyleAdjustable
  • GenderMen's
  • Hood StyleDetachable
  • Includes Hood DrawstringsYes
  • Insulated for Cold ConditionsNo
  • Lining MaterialPolyester
  • Material CoatingPolyurethane
  • Minimum Chest Size40 in
  • Number of Outside Pockets2
  • SizeM
  • Total Number of Pockets3
  • ANSI Class 1
  • Closure Type Zipper
  • Colour Black
  • Fabric Weight 13.5 oz/sq yd
  • High-Visibility Yes
  • Includes Hood Yes
  • Includes Lining Yes
  • Length 34 in
  • Material 300D Polyester
  • Maximum Chest Size 40 in
  • Number of Inside Pockets 1
  • Seam Style Sewn
  • Standards CSA Z96-09 Class 1, Level FR, ASTM F2302-08
  • Size - Body Type Regular
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list