Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This unisex rain jacket with detachable hood is size large regular and is green. It is made out of polyester with a polyester lining, and is high-visibility for added safety. It meets the standards for ANSI/ISEA 107-2010 Class 3. It also has snap closure, 0.35 mm thickness, and heat-welded seams.
Spécifications techniques
ItemRain Jacket
StyleCoat
Number of Inside Pockets0
ColourGreen
GenderUnisex
High-VisibilityYes
Insulated for Cold ConditionsNo
Includes HoodYes
Length49 in
Includes Removable LinerNo
Maximum Chest Size54 in
StandardsANSI/ISEA 107-2010 Class 3
Thickness0.35 mm
ResistsAcids, Alcohols, Alkalis, Salts, Soil
Size-Body TypeRegular
Garment TypeRain Coat
SizeL
Number of Outside Pockets2
Front Closure TypeSnap
MaterialPolyester
ANSI Class2
Back Stripe PatternU
Hood StyleDetachable
Length TypeCalf
Includes LiningYes
Lining MaterialPolyester
Cuff StyleSnap Closure
Includes2 Pockets
Seam StyleHeat Welded
Pays d’origineChina
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
: $114.20
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
: $46.84
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
: $98.36
/ pair
Droit de manutention écologique:
Droit de manutention écologique
: