!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANDAL RAIN JACKET, 4XL, ORANGE, SNAP, ATTACHED HOOD, POLYESTER/PVC, 2 POCKETS

MANDAL RAIN JACKET, 4XL, ORANGE, SNAP, ATTACHED HOOD, POLYESTER/PVC, 2 POCKETS

HELLY HANSEN

MANDAL RAIN JACKET, 4XL, ORANGE, SNAP, ATTACHED HOOD, POLYESTER/PVC, 2 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANDAL RAIN JACKET, 4XL, ORANGE, SNAP, ATTACHED HOOD, POLYESTER/PVC, 2 POCKETS

MANDAL RAIN JACKET, 4XL, ORANGE, SNAP, ATTACHED HOOD, POLYESTER/PVC, 2 POCKETS

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70129-290-4XL
  • Mfr. Model # 70129-290-4XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This men's rain jacket is made of PVC-coated, 100% polyester with microwelded seams and a fabric weight of 480 grams per square metre. It is orange, size XXXX-large, and fits a 53- to 54.5-inch chest. It features an attached hood, two outside pockets, snap cuffs, storm flap, and a front snap closure.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourOrange
  • GenderMen's
  • High-VisibilityNo
  • Includes HoodYes
  • Length34 7/10 in
  • Includes Removable LinerNo
  • Maximum Chest Size54 1/2 in
  • FeaturesChemical Resistant, Cold Weather, Wind Resistant
  • Cuff StyleOpen
  • Fabric Weight14.1 oz
  • Seam StyleSewn, Double Welded
  • Garment Type Rain Jacket
  • Size 4XL
  • Number of Outside Pockets 2
  • Front Closure Type Snap
  • Material Polyester, PVC
  • Back Stripe Pattern None
  • Hood Style Attached
  • Length Type Thigh
  • Includes Lining Yes
  • Lining Material PVC Coated Knitted Polyester
  • Standards EN 343
  • Thickness 35 mm
  • Resists Oil
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list