UNISEX HI-VIS GREEN RAIN JACKET, DETACHABLE HOOD, 3XL, SNAPS, POLYESTER/NYLON, 0.35 MM
UNISEX HI-VIS GREEN RAIN JACKET, DETACHABLE HOOD, 3XL, SNAPS, POLYESTER/NYLON, 0.35 MM
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex rain jacket with detachable hood is size XXX-large regular and is green. It is made out of polyester with a nylon lining, and is high-visibility for added safety. It meets the standards for ANSI/ISEA 107-2010 Class 3. It also has snap closure, 0.35 mm thickness, and heat-welded seams.
Technical Specs
Item Rain Jacket
Style Coat
Number of Inside Pockets 0
Colour Green
Gender Unisex
High-Visibility Yes
Insulated for Cold Conditions No
Includes Hood Yes
Length 50 in
Includes Removable Liner No
Maximum Chest Size 66 in
Standards ANSI/ISEA 107-2010 Class 3
Thickness 0.35 mm
Resists Acids, Alcohols, Alkalis, Salts, Soil
Size-Body Type Regular
Garment Type Rain Coat
Size 3XL
Number of Outside Pockets 2
Front Closure Type Snap
Material Polyester
ANSI Class 2
Back Stripe Pattern U
Hood Style Detachable
Length Type Calf
Includes Lining Yes
Lining Material Nylon
Cuff Style Snap Closure
Includes 2 Pockets
Seam Style Heat Welded
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.20
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.90
/ EACH
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR