Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This unisex J22107 Gold rain jacket is size medium and is made out of nylon and polyurethane. It meets the standards for ASTM E96. It includes full cut shoulder with 90 Degrees sleeve and features 2 mil thick exterior coating, and storm fly front seals.
Spécifications techniques
ItemRain Jacket
StyleJacket
Number of Inside Pockets0
ColourGold
GenderUnisex
High-VisibilityNo
Back Stripe PatternNone
Hood StyleAttached
Length TypeHip
Includes LiningYes
Lining MaterialNylon
StandardsASTM E96
Thickness10 mm
Coating MaterialPolyurethane
Front Stripe PatternNone
Minimum Chest Size40 in
Seam StyleHeat Sealed
Sleeve Length34 in
Garment TypeRain Jacket
SizeM
Number of Outside Pockets0
Front Closure TypeSnap
MaterialNylon, Polyurethane
Insulated for Cold ConditionsNo
Includes HoodYes
Length30 in
Includes Removable LinerNo
Maximum Chest Size42 in
Features2 mil Exterior Coating, Storm Fly Front Seals