BRISTOL BAY RAIN BIB PANTS, PVC/COTTON, XL, GREEN, 32½ X 39, 0.75 MM THICK
BRISTOL BAY RAIN BIB PANTS, PVC/COTTON, XL, GREEN, 32½ X 39, 0.75 MM THICK
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's 7110P series rain bib overall is size X-large and is dark green. It is made out of PVC with a cotton lining. It features heavy-duty chrome plated brass snaps. It also has pull on fly, 0.75mm thickness, triple welded seams, and 250 g fabric weight.
Technical Specs
Item Rain Bib Overall
Material PVC
Size XL
Inseam 32 1/2 in
High-Visibility No
Number of Inside Pockets 0
Includes Lining Yes
Ankle Type Cuff
Thickness 0.75 mm
Features Heavy-Duty Chrome Plated Brass Snaps
Maximum Chest Size 46 in
Resists Water, Chemicals, Cold Resistant, Mildew, Oil
Series 7110P
Style Bib Pant
Gender Men's
Colour Green
Maximum Waist Size 39 in
ANSI Type Unrated
Number of Outside Pockets 0
Lining Material Cotton
Fabric Weight 250 g/sq m
Includes Heavy Duty Elastic Suspenders, Second 0.35mm Layer of PVC
Includes Suspenders Yes
Pass Through Pockets No
Seam Style Triple Welded
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.34
/ EACH