MEN'S YLW/GRN HI-VIS RAIN BIB OVERALL, XL, SNAPS, POLYESTER/PVC, WELDED SEAMS, 0.35 MM
MEN'S YLW/GRN HI-VIS RAIN BIB OVERALL, XL, SNAPS, POLYESTER/PVC, WELDED SEAMS, 0.35 MM
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's high-visibility rain bib overall is size X-large regular and is green/yellow. It is made out of polyester/PVC with a polyester lining, and is high-visibility for added safety. It features wind resistance, and meets the standards for ASTM D 6413. It also has snap fly, 0.35 mm thickness, heat-welded seams, a snaps waist closure, and 410 g/sq m fabric.
Technical Specs
Item Rain Bib Overall
Material Polyester, PVC
Size XL
Colour Green, Yellow
Maximum Waist Size 56 in
ANSI Class 3
Number of Outside Pockets 0
Lining Material Polyester
Fabric Weight 410 g/sq m
Fly Closure Type Snap
Insulated for Cold Conditions No
Waist Closure Snap
Will Fit Over Boots No
Features Wind Resistant
Seam Style Heat Welded
Style Rain Bib Overall
Gender Men's
Size-Body Type Regular
Inseam 31 in
High-Visibility Yes
Number of Inside Pockets 0
Includes Lining No
Ankle Type Snap
Thickness 0.35 mm
Standards ASTM D 6413
Reflective Stripe Border Type None
Leg Fit Straight
Includes Elastic Suspenders, Reflective Striping
Resists Acids, Alcohols, Alkalis, Salts, Soil
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.45
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.30
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.20
/ EACH
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR