FIRE-RESISTANT RAIN BIB OVERALLS, PVC, S, GREEN, 29 X 44, ADJUSTABLE STRAP
FIRE-RESISTANT RAIN BIB OVERALLS, PVC, S, GREEN, 29 X 44, ADJUSTABLE STRAP
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's rain bib overall is size small and is green. It is made out of PVC. It meets the standards for ASTM D 6413. It also has 0.45mm thickness, double heat-welded seams, an adjustable strap waist closure, and 600 g fabric weight.
Technical Specs
Item Rain Bib Overall
Gender Men's
Colour Green
Maximum Waist Size 44 in
Number of Inside Pockets 0
Includes Lining No
Fabric Weight 600 g/sq m
Standards ASTM D 6413
Waist Closure Adjustable Strap
Includes Belt Loops Yes
Minimum Chest Size 42 in
Resists Water, Oils, Chemicals
Material PVC
Size S
Inseam 29 in
High-Visibility No
Number of Outside Pockets 0
Ankle Type Open
Thickness 0.45 mm
Insulated for Cold Conditions No
Will Fit Over Boots Yes
Maximum Chest Size 46 in
Minimum Waist Size 40 in
Seam Style Double Heat Welded
Country of Origin China
(subject to change)
Alternate Products
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.85
/ each