!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN BIB OVERALLS, NYLON/POLYURETHANE, S, YELLOW, 28 X 42½

RAIN BIB OVERALLS, NYLON/POLYURETHANE, S, YELLOW, 28 X 42½

CONDOR

RAIN BIB OVERALLS, NYLON/POLYURETHANE, S, YELLOW, 28 X 42½ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN BIB OVERALLS, NYLON/POLYURETHANE, S, YELLOW, 28 X 42½

RAIN BIB OVERALLS, NYLON/POLYURETHANE, S, YELLOW, 28 X 42½

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4PCK6
  • Mfr. Model # 4PCK6
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

This men's rain bib overall is size small regular and is yellow. It is made out of nylon/polyurethane with a nylon lining. It features wind resistance, and meets the standards for ANSI/ISEA 107-2015 Class E. It also has 0.25 mm thickness, heat-welded seams, and 230 g/sq m fabric weight.

Technical Specs

  • ItemRain Bib Overall
  • MaterialNylon, Polyurethane
  • SizeS
  • ColourYellow
  • Maximum Waist Size42 1/2 in
  • Number of Inside Pockets0
  • Includes LiningNo
  • Ankle TypeSnap
  • Thickness0.25 mm
  • StandardsANSI/ISEA 107-2015 Class E, not FR
  • Leg FitStraight
  • IncludesKnee Patches
  • ResistsWater
  • Style Rain Bib Overall
  • Gender Men's
  • Size-Body Type Regular
  • Inseam 28 in
  • High-Visibility No
  • Number of Outside Pockets 0
  • Lining Material Nylon
  • Fabric Weight 230 g/sq m
  • Fly Closure Type None
  • Insulated for Cold Conditions No
  • Will Fit Over Boots No
  • Features Wind Resistant
  • Seam Style Heat Welded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list