RAIN BIB OVERALLS, SBR, 3XL, YELLOW, 30½ X 54, 18 MIL
RAIN BIB OVERALLS, SBR, 3XL, YELLOW, 30½ X 54, 18 MIL
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's rain bib overall is size XXX-large regular and is yellow. It is made out of sir with a cotton lining. It features chemical resistance, wind resistance, and meets the standards for ASTM D 6413. It also has snap fly, 18 mil thickness, cemented and vulcanized seams, and 16 ounce/sq yd fabric weight.
Technical Specs
Item Rain Bib Overall
Material SBR
Size 3XL
Colour Yellow
Maximum Waist Size 54 in
ANSI Type Unrated
Number of Outside Pockets 0
Lining Material Cotton
Fabric Weight 16 oz/sq yd
Fly Closure Type Snap
Insulated for Cold Conditions No
Leg Fit Straight
Includes Flap Closure, Side Openings
Resists Chemicals, Oils
Style Rain Bib Overall
Gender Men's
Size-Body Type Regular
Inseam 30 1/2 in
High-Visibility No
Number of Inside Pockets 0
Includes Lining Yes
Ankle Type Cuff
Thickness 18 mm
Standards ASTM D 6413
Reflective Stripe Border Type None
Will Fit Over Boots Yes
Features Chemical Resistant, Wind Resistant
Seam Style Cemented, Vulcanized
Country of Origin Colombia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.28
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.79
/ EACH
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR