PVC RAIN BIB PANTS, POLYESTER/PVC, 2XL, YELLOW, 33 X 42
PVC RAIN BIB PANTS, POLYESTER/PVC, 2XL, YELLOW, 33 X 42
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Journeyman pants, oil resistant rainwear, size XX-large, colour yellow.
Technical Specs
- ItemRain Bib Overall
- MaterialPolyester, PVC
- Size2XL
- Inseam33 in
- High-VisibilityNo
- Number of Inside Pockets0
- Includes LiningYes
- Ankle TypeCuff
- Thickness0.45 mm
- FeaturesAdjustable Waist Panel, Large Zip Pocket and Pen Holder Behind Bib
- Maximum Chest Size50 in
- ResistsOil, Water, Seawater, Chemicals, Kerosene, Gasoline, Fish Oils, Ketones, Sunlight
- Series5110P
- Style Bib Pant
- Gender Men's
- Colour Yellow
- Maximum Waist Size 42 in
- ANSI Type Unrated
- Number of Outside Pockets 0
- Lining Material Polyester, PVC
- Fabric Weight 0.45mm
- Includes Elastic Suspenders, Reversible Bib, Adjustable Waist Panel with Snaps, Pen Holder Slot
- Includes Suspenders Yes
- Minimum Chest Size 48 in
- Seam Style Welded, Stitched
- Country of Origin China
(subject to change)
Alternate Products
-
VIKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.39
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.97
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.58
/ each