RAIN BIB OVERALLS, NYLON/POLYURETHANE, 2XL, GREEN, 32 X 58
RAIN BIB OVERALLS, NYLON/POLYURETHANE, 2XL, GREEN, 32 X 58
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's rain bib overall is size XX-large regular and is green. It is made out of nylon/polyurethane with a nylon lining. It features wind resistance. It also has 0.25 mm thickness, heat-welded seams, and 230 g/sq m fabric weight.
Technical Specs
Item Rain Bib Overall
Material Nylon, Polyurethane
Size 2XL
Colour Green
Maximum Waist Size 58 in
Number of Inside Pockets 0
Includes Lining No
Ankle Type Snap
Thickness 0.25 mm
Insulated for Cold Conditions No
Will Fit Over Boots No
Features Wind Resistant
Seam Style Heat Welded
Style Rain Bib Overall
Gender Men's
Size-Body Type Regular
Inseam 32 in
High-Visibility No
Number of Outside Pockets 0
Lining Material Nylon
Fabric Weight 230 g/sq m
Fly Closure Type None
Leg Fit Straight
Includes Knee Patches
Resists Water
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.97
/ EACH