!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3,450/6,090/7,450 CFM, 115V AC

LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3,450/6,090/7,450 CFM, 115V AC

DAYTON

LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3,450/6,090/7,450 CFM, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3,450/6,090/7,450 CFM, 115V AC

LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3,450/6,090/7,450 CFM, 115V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $597.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RDZ9
  • Mfr. Model # 2RDZ9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1834
  • Shipping Weight 53.5 lbs

Product Details

This industrial fan includes assembly hardware, secondary safety support cable, wall mounting bracket, and is made of steel. It measures 33½ inch width, 33½ inch height, 24 inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is wall mountable, has three speeds, is direct drive, has ball bearings, 3,450/6,090/7,450 cfm air flow, 2.2/1.6/0.6 Amps, 245/185/70, 67.9/64.4/50.3 dBA, and 60 Hz, and ¼ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts245/185/70
  • Voltage115V AC
  • Air Flow3,450/6,090/7,450 cfm
  • RPM1,010/860/530 RPM
  • Fan Mounting LocationWall
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.130 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width33 1/2 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • Guard MaterialSteel
  • Number of Conductors3
  • StandardsETL
  • Environmental ApplicationsIndustrial
  • Blade Diameter 30 in
  • Oscillation Oscillating
  • Number of Speeds 3
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 2.2/1.6/0.6 A
  • Air Velocity @ 20 Ft. 700/520/300 fpm
  • Sound Level 67.9/64.4/50.3 dBA
  • Hz 60 Hz
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Fan Cord Length 10 ft
  • Height 33 1/2 in
  • Depth 24 in
  • Blade Material Steel
  • Fan Housing Material Steel
  • Wire Guard Finish Black Polyester Powder Coated
  • Drive Type Direct Drive
  • Includes Assembly Hardware, Secondary Safety Support Cable, Wall Mounting Bracket
  • Product Type Light-Duty Quiet-Design Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list