!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT COUPLER, 45 ° , BRASS, ¼ IN FEMALE X¼ IN MALE FLARE, FOR REFRIGERATION HOSES

STRAIGHT COUPLER, 45 ° , BRASS, ¼ IN FEMALE X¼ IN MALE FLARE, FOR REFRIGERATION HOSES

IMPERIAL

STRAIGHT COUPLER, 45 ° , BRASS, ¼ IN FEMALE X¼ IN MALE FLARE, FOR REFRIGERATION HOSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT COUPLER, 45 ° , BRASS, ¼ IN FEMALE X¼ IN MALE FLARE, FOR REFRIGERATION HOSES

STRAIGHT COUPLER, 45 ° , BRASS, ¼ IN FEMALE X¼ IN MALE FLARE, FOR REFRIGERATION HOSES

IMPERIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33NR65
  • Mfr. Model # 16-C
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 1902
  • Shipping Weight 0.16 lbs

Product Details

This straight coupler with a 45 degree angle has a 1/4-inch female x 1/4-inch male flare brass fitting. It features automatic full depression of core valves, automatic shut-off that prevents loss of refrigerant, and push/pull operation open/close system without loss/refrigerant. The coupler is suitable for use with quick-connect/disconnect refrigeration hoses.

Technical Specs

  • ItemQuick Coupler, Low Loss, Kwik-Coupler
  • Angle0 Degrees
  • Length2 1/2 in
  • For Use WithQuick Connect/Disconnect Refrigeration Hoses
  • Connection Size 1/4 in Male x 1/4 in Female
  • Number of Hoses 0
  • Fitting Material Brass
  • Features Automatic Full Depression of Core Valves, Push/Pull Operation Opens or Closes System Without Loss or Refrigerant, Automatic Shut-Off Prevents Loss of Refrigerant
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list