!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Connection Size
Angle
Number of Hoses
Colour
Working Pressure
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Replacement Manifold Hoses & Hose Accessories

https://catalogue.grainger.ca/?hybris=true

 111  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • YELLOW JACKET
  • COMPACT BALL VALVE ADAPTER, 45 ° , BRASS, ¼ IN, 800/4000 PSI, FOR CHARGING/RECOVERY
  • Item # WWG29AU28
  • Mfr. Model # 93843
  • EHC: EHC :
  • This compact ball valve adapter with a 45 degree angle comes in gold and has a 1/4-inch connection brass fitting. It has 800/4000 pounds per square inch working/burst pressure respectively and an operating temperature of -20 to 180 degrees Fahrenheit. The valve adapter is suitable for use with charging and recovery of refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IMPERIAL
  • STRAIGHT COUPLER, 45 ° , BRASS, ¼ IN FEMALE X¼ IN MALE FLARE, FOR REFRIGERATION HOSES
  • Item # WWG33NR65
  • Mfr. Model # 16-C
  • EHC: EHC :
  • This straight coupler with a 45 degree angle has a 1/4-inch female x 1/4-inch male flare brass fitting. It features automatic full depression of core valves, automatic shut-off that prevents loss of refrigerant, and push/pull operation open/close system without loss/refrigerant. The coupler is suitable for use with quick-connect/disconnect refrigeration hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1902
  • JB INDUSTRIES
  • TEE W/ SWIVEL COUPLER 1/4
  • Item # WWG3DXF4
  • Mfr. Model # A34000
  • EHC: EHC :
  • Quick Coupler, Access Tee, 1/4 in Quick Coupler x 1/4 in Tee Connection Size, 90 degrees Angle. Schrader valve depressor not included

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1902
  • DAYTON
  • HOSE, CHARGING, 6 IN L, 30 ° , YELLOW, SINGLE HOSE, ¼ IN MALE SAE RIGHT-HAND (LINE)
  • Item # GGF4PDG3
  • Mfr. Model # 4PDG3
  • EHC: EHC :
  • Dayton(R) HVAC Charging Hoses, 1/4 inch SAE extension. Compatible with HFC and HCFC refrigerants, including R-410A. 6 inch length, yellow in colour with a working pressure of 800 PSI and a burst pressure of 4,000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1902
  • DAYTON
  • EVACUATION HOSE 72 IN BLK 3/8 IN SA
  • Item # GGF4PDG8
  • Mfr. Model # 4PDG8
  • EHC: EHC :
  • Dayton(R) HVAC Charging Hoses, 3/8 inch SAE evacuation hose. Compatible with HFC and HCFC refrigerants, including R-410A. 72 inch length: black in colour with a working pressure of 800 PSI and a burst pressure of 4,000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1901
  • JB INDUSTRIES
  • QUICK-COUPLER,0 ° ,BRASS,¼ IN SAE MALE X 5/16 IN FEMALE,1000 PSI,FOR REFRIGERATION HOSE
  • Item # WWG35YX44
  • Mfr. Model # A31656
  • EHC: EHC :
  • This quick-coupler with a zero degree angle has a 1/4-inch SAE male x 5/16-inch female brass fitting. It has an operating pressure of 1000 PSI and is suitable for use with quick-connect/disconnect refrigeration hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1902
  • DAYTON
  • HOSE SET, CHARGING, 6 FT L, 30 ° , BLUE/RED/YELLOW, 3 HOSES, SHUT-OFF VALVE, RUBBER
  • Item # GGF4PDG4
  • Mfr. Model # 4PDG4
  • EHC: EHC :
  • Dayton(R) HVAC Charging Hoses, 1/4 inch SAE. Compatible with HFC and HCFC refrigerants, including R-410A. 72 inch length: red, yellow and blue set with a working pressure of 800 PSI and a burst pressure of 4,000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1901
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list