!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLER, UNIMAX, SIX BALL, PUSH TO CONNECT, 35 SCFM, 150 PSI, 1/4 IN FNPT, NICKEL PLATED STEEL

COUPLER, UNIMAX, SIX BALL, PUSH TO CONNECT, 35 SCFM, 150 PSI, 1/4 IN FNPT, NICKEL PLATED STEEL

TOPRING

COUPLER, UNIMAX, SIX BALL, PUSH TO CONNECT, 35 SCFM, 150 PSI, 1/4 IN FNPT, NICKEL PLATED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER, UNIMAX, SIX BALL, PUSH TO CONNECT, 35 SCFM, 150 PSI, 1/4 IN FNPT, NICKEL PLATED STEEL

COUPLER, UNIMAX, SIX BALL, PUSH TO CONNECT, 35 SCFM, 150 PSI, 1/4 IN FNPT, NICKEL PLATED STEEL

TOPRING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TOP20.441
  • Mfr. Model # 20.441
  • UNSPSC # 21101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This 1/4-inch female national pipe thread unimax coupler is compatible with S20, S31, S23, S24, and S26. Made of nickel plated steel, it features a six-ball locking mechanism and is push to connect. It has 35 standard cubic feet per minute flow size, and a 150 maximum inlet PSI.

Technical Specs

  • ItemPneumatic Quick Coupler
  • MaterialSteel
  • Finish/CoatingNickel Plated
  • Max. Flow Rate1,047.84 lpm
  • Seal MaterialBuna-N
  • Overall Length2.17 in
  • Temp. Range-40 Degrees to 100 Degrees C
  • Body Size - Quick Connect Air Couplings1/4 in
  • Interchange Type Universal
  • Connection Type Automatic
  • Max. Working Pressure @ 70 F 200 psi
  • Coupling Locking Type Push-to-Connect
  • Thread Size 1/4 in
  • Colour Gold
  • For Use With Air Tools, Compressed Air Distribution Systems
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list