!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coupling Component
Hose Fitting Gender
Connection Type
Body Size - Quick Connect Air Couplings
Hose Fitting Size
Coupling Locking Type
Max. Working Pressure @ 70 F
Thread Size
Finish/Coating
Includes Valve
Valve Type
Barbed
Overall Length

Universal Interchange Quick-Connect Air Couplings

https://catalogue.grainger.ca/?hybris=true

63 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E730
  • Mfr. Model # 30E730
  • EHC: EHC :
  • Coupler Body,Universal Interchange,Brass,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO, Industrial or Automotive Plug,Weight Each (Oz.) 3.2,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOPRING
  • COUPLER, UNIMAX, SIX BALL, PUSH TO CONNECT, 35 SCFM, 150 PSI, 1/4 IN FNPT, NICKEL PLATED STEEL
  • Item # TOP20.441
  • Mfr. Model # 20.441
  • EHC: EHC :
  • This 1/4-inch female national pipe thread unimax coupler is compatible with S20, S31, S23, S24, and S26. Made of nickel plated steel, it features a six-ball locking mechanism and is push to connect. It has 35 standard cubic feet per minute flow size, and a 150 maximum inlet PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E726
  • Mfr. Model # 30E726
  • EHC: EHC :
  • Coupler Body,Universal Interchange,B/S,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 3/8,Max. Air Flow (SCFM) 65,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO, Industrial or Automotive Coupler,Weight Each (Oz.) 4.8,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EATON HANSEN
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, FNPT, BRASS
  • Item # WWG31C964
  • Mfr. Model # 400
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2⅛ inch, a maximum operating pressure of 1,000 psi @ 70 Degrees F and is gold, has an operating temperature of -40 Degrees to 250 Degrees F and is made of brass with a nickel-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes valve plus it is for use on industrial interchange.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALPHA FITTINGS
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, MNPT, BRASS
  • Item # WWG20JY72
  • Mfr. Model # 80191-04
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2⅛ inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is silver, has an operating temperature of 0 Degrees to 160 Degrees F and is made of brass with a nickel-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTM connection type. This quick-connect hose coupling includes valve plus it is for use on compressed air systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1591
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E731
  • Mfr. Model # 30E731
  • EHC: EHC :
  • Coupler Body,Universal Interchange,Brass,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO, Industrial or Automotive Plug,Weight Each (Oz.) 3.2,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E724
  • Mfr. Model # 30E724
  • EHC: EHC :
  • Coupler Body,Universal Interchange,B/S,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO, Industrial or Automotive Coupler,Weight Each (Oz.) 3.2,Features PTC,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E719
  • Mfr. Model # 30E719
  • EHC: EHC :
  • Coupler Body,Universal Interchange,B/S,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,NBR Seals,For Use With Automotive Interchange Plug,Weight Each (Oz.) 3.2,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EATON HANSEN
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # WWG31D002
  • Mfr. Model # B23AS37M
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2¼ inch, a maximum operating pressure of 150 psi @ 70 Degrees F and is gold, has an operating temperature of -40 Degrees to 250 Degrees F and is made of brass with a zinc-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes valve plus it is for use on ar0210, industrial interchange, tru-flate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1587
  • EATON HANSEN
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, MNPT, STEEL
  • Item # WWG31D012
  • Mfr. Model # 31AP25M
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 1⅞ inch, a maximum operating pressure of 1,000 psi @ 70 Degrees F and is silver, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling is for use on 400 series, truflate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1587
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E728
  • Mfr. Model # 30E728
  • EHC: EHC :
  • Coupler Body,Universal Interchange,B/S,Zinc Plated Finish,Hose Barb Hose Connection,Barb Size 3/8,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO, Industrial or Automotive Plugs,Weight Each (Oz.) 3.4,Features PTC,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALPHA FITTINGS
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, SLEEVE, MNPT, BRASS
  • Item # WWG20JY73
  • Mfr. Model # 80191-06
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2⅛ inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is silver, has an operating temperature of 0 Degrees to 160 Degrees F and is made of brass with a nickel-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPTM connection type. This quick-connect hose coupling includes valve plus it is for use on compressed air systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1591
  • EATON HANSEN
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, MNPT, STEEL
  • Item # WWG31D011
  • Mfr. Model # 21AP25M
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 1 11/16 inch, a maximum operating pressure of 150 psi @ 70 Degrees F and is silver, has an operating temperature of -40 Degrees to 250 Degrees F and is made of carbon steel with a zinc-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling is for use on autoflo 23 series, truflate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1587
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ½ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E544
  • Mfr. Model # 30E544
  • EHC: EHC :
  • Coupler Body,Universal Interchange,304 SS,(M)NPT Hose Connection,Connection Size NPT (In.) 1/2,Body Size (In.) 3/8,Max. Air Flow (SCFM) 70,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 9.6,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EATON HANSEN
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, SLEEVE, MNPT, BRASS
  • Item # WWG31C972
  • Mfr. Model # 430
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2⅜ inch, a maximum operating pressure of 1,000 psi @ 70 Degrees F and is gold, has an operating temperature of -40 Degrees to 250 Degrees F and is made of brass with a nickel-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes valve plus it is for use on industrial interchange.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1587
  • ALPHA FITTINGS
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ½ IN HOSE FITTING SIZE, SLEEVE, FNPT, BRASS
  • Item # WWG20JY84
  • Mfr. Model # 80195-08
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2½ inches, a maximum operating pressure of 250 psi @ 70 Degrees F and is silver, has an operating temperature of 0 Degrees to 160 Degrees F and is made of brass with a nickel-plated finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPTF connection type. This quick-connect hose coupling includes valve plus it is for use on compressed air systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list