QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, MNPT
QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, MNPT
DIXON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Dual lock quick acting coupling, hose end barb with locking sleeve, yellow zinc dichromate plating, NPT 3/4 in., maximum 300 PSI.
Technical Specs
- ItemQuick Connect Hose Coupling
- MaterialSteel
- Hose Fitting GenderMale
- Hose Fitting Size3/4 in
- Finish/CoatingZinc-Plated
- Max. Working Pressure @ 70 F300 psi
- Coupling Locking TypePush-to-Connect
- Includes ValveValve Not Included
- Overall Length3 in
- For Use WithThor Style
- Interchange Type Thor
- Coupling Component Socket
- Connection Type NPT
- For Hose I.D. 3/4 in
- Barbed Not Barbed
- Max. Flow Rate 7,079.21 lpm
- Seal Material Nitrile
- Thread Size 3/4"-14
- Temp. Range -40 Degrees to 250 Degrees F
- Body Size - Quick Connect Air Couplings 1/2 in
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.87
/ EACH
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.17
/ PKG
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.20
/ BOX