!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coupling Component
Hose Fitting Gender
Connection Type
Hose Fitting Size
Coupling Locking Type
Thread Size
Seal Material
Overall Length
Interchange Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Thor Quick-Connect Air Couplings

https://catalogue.grainger.ca/?hybris=true

 33  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILTON
  • COUPLER AND PLUG KIT, 1/4 IN THREAD, 250 ° F, MULTICOLOUR NPT CONNECTION
  • Item # MTNS213
  • Mfr. Model # S-213
  • EHC: EHC :
  • This coupler and plug kit is multicolour, has an operating temperature of 250 Degrees F. In addition, it has a ¼" thread. Plus, it has an NPT connection type. This coupler and plug kit includes coupler, four plugs plus it is for use on pneumatic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • AIR COMPRESSOR ACCESSORY STARTER KIT, 1/4 IN THREAD NPT CONNECTION
  • Item # MTNS220
  • Mfr. Model # S-220
  • EHC: EHC :
  • Complete starter kit of accessories needed for multitude of compressed air functions. Inflating and checking tire pressure, inflating sports equipment, blowing debris, mending and connecting hoses, quick connection of air tools

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1574
  • MILTON
  • AIR COUPLER AND PLUG KIT, 1/4 IN THREAD, 250 ° F NPT CONNECTION
  • Item # MTNS210
  • Mfr. Model # S-210
  • EHC: EHC :
  • This air coupler and plug kit 250 Degrees F. In addition, it has a ¼" thread. Plus, it has an NPT connection type. This air coupler and plug kit includes two couplers, 10 plugs plus it is for use on pneumatic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • AIR COMPRESSOR COUPLER AND PLUG KIT, 1/4 IN THREAD, 250 ° F NPT CONNECTION
  • Item # MTN711
  • Mfr. Model # 711
  • EHC: EHC :
  • This air compressor coupler and plug kit 250 Degrees F. In addition, it has a ¼" thread. Plus, it has an NPT connection type. This air compressor coupler and plug kit includes coupler, plug.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • COUPLER AND PLUG KIT, 1/4 IN THREAD, MULTICOLOUR NPT CONNECTION
  • Item # MTNS211
  • Mfr. Model # S-211
  • EHC: EHC :
  • 5 piece 1/4 in. NPT coupler and plug kit includes: 1 number MTN715. M-Style female coupler, 3 number MTN729. M-style male plugs and 3 number MTN728. M-style female plugs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1583
  • MILTON
  • COUPLER AND PLUG KIT, 1/4 IN THREAD, 250 ° F, MULTICOLOUR NPT CONNECTION
  • Item # MTNS212
  • Mfr. Model # S-212
  • EHC: EHC :
  • This coupler and plug kit is multicolour, has an operating temperature of 250 Degrees F. In addition, it has a ¼" thread. Plus, it has an NPT connection type. This coupler and plug kit includes coupler, six plugs plus it is for use on pneumatic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1583
  • MILTON
  • MANIFOLD KIT, 1/4 IN THREAD NPT CONNECTION, 5 PIECES
  • Item # MTNS221
  • Mfr. Model # S-221
  • EHC: EHC :
  • This manifold kit. In addition, it has a ¼" thread. Plus, it has an NPT connection type. This manifold kit includes manifold, plug, three couplers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1583
  • DIXON
  • QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, MNPT
  • Item # WWG5CGP6
  • Mfr. Model # 4PM3
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2 15/16 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is silver, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling is for use on thor style.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DIXON
  • QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # WWG5CGP4
  • Mfr. Model # 4PS6-B
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 3 15/16 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is yellow, has an operating temperature of -40 Degrees to 250 Degrees F and is made of brass with a zinc-plated finish/coating has a hose barb connection type. This quick-connect hose coupling is for use on thor style.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list