!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, QUICK-CHANGE, P240 GRIT, 3 IN, ALUMINUM OXIDE

SANDING DISC, QUICK-CHANGE, P240 GRIT, 3 IN, ALUMINUM OXIDE

3M

SANDING DISC, QUICK-CHANGE, P240 GRIT, 3 IN, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, QUICK-CHANGE, P240 GRIT, 3 IN, ALUMINUM OXIDE

SANDING DISC, QUICK-CHANGE, P240 GRIT, 3 IN, ALUMINUM OXIDE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.58 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB11418
  • Mfr. Model # AB11418
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1359
  • Shipping Weight 0.01 lbs

Product Details

This quick-change sanding disc is perfect for use in welding, metalworking, and in maintenance, repairs, and operations. It is three inches in diameter and has P240 grit aluminum oxide abrasive and YF-weight polyester backing that is water-resistant. This roll-on disc can be run wet or dry and is resin-bonded for heat resistance. It can withstand grinding speeds up to 20,000 RPM.

Technical Specs

  • ItemQuick Change Sanding Disc
  • Abrasive MaterialAluminum Oxide
  • Backing WeightXF
  • GradeVery Fine
  • Overall Diameter3 in
  • Series361F
  • Resistance PropertiesHeat
  • Abrasive Type Coated
  • Backing Material Polyester
  • Coating Coverage Closed
  • Grit P240
  • Quick Change System TR
  • Maximum Operating Speed 18,000 RPM
  • Colour Green
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms