Product ITEM is unavailable. See products from the same category below.
Quick-Change Sanding Discs
Quick-change sanding discs remove rust and paint, clean and level welds, and prepare them for final finishing. They attach to a compatible quick-change backing pad or mandrel to reduce the time it takes to refresh a disc or change grits. Quick-change discs can be removed and reapplied so they're a good choice for applications where the disc is changed out before fully worn.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
This heavy YF-cloth or fibre-backed quick-change sanding disc has 120 grit ceramic abrasive with aluminum oxide minerals. For best results, it should be used on stainless steel. This white-coloured, two-inch diameter sanding wheel can withstand a maximum rotation speed of 25,000 RPM.
This heavy YF-cloth or fibre-backed quick-change sanding disc has 120 grit ceramic abrasive with aluminum oxide minerals. For best results, it should be used on stainless steel. This white-coloured, two-inch diameter sanding wheel can withstand a maximum rotation speed of 25,000 RPM.
Metalite R228 speed-lock TS Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.
Metalite R228 speed-lock TS Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.
This 80 grit quick-change sanding disc is two inches in diameter and has a powerful ceramic abrasive with premium aluminum oxide minerals. It is perfect for use with stainless steel. This yellow-coloured roll-on sanding disc is made with heavy YF-weight cloth or fibre backing and can withstand grinding speeds up to 25,000 RPM.
This 80 grit quick-change sanding disc is two inches in diameter and has a powerful ceramic abrasive with premium aluminum oxide minerals. It is perfect for use with stainless steel. This yellow-coloured roll-on sanding disc is made with heavy YF-weight cloth or fibre backing and can withstand grinding speeds up to 25,000 RPM.
This two-inch diameter, quick-change sanding disc is ideal for using to deburr, blend, die polish, and finish any type of metal surface. It is orange-coloured and has heavy-duty YT-weight cloth backing with 50 grit aluminum oxide abrasive. This roll-on sanding disc can withstand grinding speeds up to 20,000 rotations per minute.
This two-inch diameter, quick-change sanding disc is ideal for using to deburr, blend, die polish, and finish any type of metal surface. It is orange-coloured and has heavy-duty YT-weight cloth backing with 50 grit aluminum oxide abrasive. This roll-on sanding disc can withstand grinding speeds up to 20,000 rotations per minute.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
No-fil Magnum A275 PSA disc with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Disc: 6 inches, 600 g
No-fil Magnum A275 PSA disc with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Disc: 6 inches, 600 g
No-fil Magnum A275 PSA disc with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Disc: 5 inches, 150 g
No-fil Magnum A275 PSA disc with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Disc: 5 inches, 150 g
Norzon R821 speed-lok TR disc features a self-sharpening zirconia abrasive that is ideal for grinding and deburring stainless steel. The discs have a longer life due to a heavy Y-wt backing and two ply construction.
Norzon R821 speed-lok TR disc features a self-sharpening zirconia abrasive that is ideal for grinding and deburring stainless steel. The discs have a longer life due to a heavy Y-wt backing and two ply construction.
This green- coloured, quick-change sanding disc is the best choice for use on stainless steel. With its heavy YF-cloth or fibre backing, this two-inch diameter sanding wheel can withstand a maximum rotation speed of 25,000 RPM. It has 50 grit ceramic abrasive with aluminum oxide minerals.
This green- coloured, quick-change sanding disc is the best choice for use on stainless steel. With its heavy YF-cloth or fibre backing, this two-inch diameter sanding wheel can withstand a maximum rotation speed of 25,000 RPM. It has 50 grit ceramic abrasive with aluminum oxide minerals.
With its heavy YF-cloth or fibre backing and 36 grit ceramic abrasive with aluminum oxide minerals, this brown quick-change sanding disc is the best choice for use on stainless steel. It is two inches in diameter and can withstand a maximum rotation speed of 25,000 RPM.
With its heavy YF-cloth or fibre backing and 36 grit ceramic abrasive with aluminum oxide minerals, this brown quick-change sanding disc is the best choice for use on stainless steel. It is two inches in diameter and can withstand a maximum rotation speed of 25,000 RPM.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.