QUICK-CHANGE SANDING DISC, TR, 2 IN, ZIRCONIA ALUMINA, 80 GRIT, Y WEIGHT POLYESTER, BLUEFIRE R860
QUICK-CHANGE SANDING DISC, TR, 2 IN, ZIRCONIA ALUMINA, 80 GRIT, Y WEIGHT POLYESTER, BLUEFIRE R860
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Norzon R821 speed-lok TR disc features a self-sharpening zirconia abrasive that is ideal for grinding and deburring stainless steel. The discs have a longer life due to a heavy Y-wt backing and two ply construction.
Technical Specs
Item Quick Change Sanding Disc
Abrasive Material Zirconia Aluminum Oxide
Backing Weight Y
Grade Coarse
Overall Diameter 2 in
Series BlueFire R860
Colour Blue
Abrasive Type Coated
Backing Material Polyester
Coating Coverage Semi-Open
Grit 80
Quick Change System TR
Maximum Operating Speed 25,000 RPM
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.33
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.02
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.11
/ EACH