ZIRCONIA DISC, QUICK-CHANGE, 24 GRIT, BLUE, 3 IN DIA, ZIRCONIA ALUMINA
ZIRCONIA DISC, QUICK-CHANGE, 24 GRIT, BLUE, 3 IN DIA, ZIRCONIA ALUMINA
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This quick-change zirconia disk can remove even tough metal and provides smooth, fast cutting action. It has 24 grit zirconia alumina abrasive and is blue in colour. This three-inch diameter disc is 1/2-inch wide and spiral constructed to avoid shadow marks.
Technical Specs
Item Quick Change Polymer Disc
Abrasive Material Zirconia Aluminum Oxide
Coating Coverage Closed
Grit 24
Quick Change System Arbor Thread
Maximum Operating Speed 20,000 RPM
Abrasive Type Coated
Backing Material Polymer
Grade Extra Coarse
Overall Diameter 3 in
Series NorKut
Colour Blue
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.00
/ each
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.70
/ each