Coating coverage describes how much abrasive grain covers the surface.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Quick-Change Flap Discs
Quick-change flap discs attach to angle grinders to smooth welds, clean surfaces, deburr, blend, and finish metal. Quick-change connections speed disc changing to increase productivity. Overlapping abrasive flaps are attach to a backing plate to provide a stable base. As the abrasive and backing material wear away, new abrasive is exposed to prolong the usable lifespan. Flap discs are more flexible than grinding discs, so they're less aggressive and produce a smoother finish.
This two-inch diameter sanding disc has durable YF-weight polyester backing that resin-bonded for heat resistance as well as water-resistant. It can be run wet or dry. This sanding disc can withstand maximum grinding speeds of up to 25,000 RPM. It has high-quality 320 grit aluminum oxide abrasive. This quick-change sanding disc is ideal for use in maintenance, repairs, operations, welding, and metalworking.
This two-inch diameter sanding disc has durable YF-weight polyester backing that resin-bonded for heat resistance as well as water-resistant. It can be run wet or dry. This sanding disc can withstand maximum grinding speeds of up to 25,000 RPM. It has high-quality 320 grit aluminum oxide abrasive. This quick-change sanding disc is ideal for use in maintenance, repairs, operations, welding, and metalworking.
With its high quality aluminum oxide abrasive, this two-inch diameter P320 grit, quick-change sanding disc can be run wet or dry. Its durable YF-weight polyester backing is water-resistant and resin-bonded for heat resistance. Ideal for use in welding, metalworking, maintenance, repairs, and operations, this roll-on sanding disc can withstand grinding speeds up to 25,000 RPM.
With its high quality aluminum oxide abrasive, this two-inch diameter P320 grit, quick-change sanding disc can be run wet or dry. Its durable YF-weight polyester backing is water-resistant and resin-bonded for heat resistance. Ideal for use in welding, metalworking, maintenance, repairs, and operations, this roll-on sanding disc can withstand grinding speeds up to 25,000 RPM.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.