!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, QUICK-CHANGE, P100 GRIT, ORANGE, 1 1/2 IN, ALUMINUM OXIDE

SANDING DISC, QUICK-CHANGE, P100 GRIT, ORANGE, 1 1/2 IN, ALUMINUM OXIDE

3M

SANDING DISC, QUICK-CHANGE, P100 GRIT, ORANGE, 1 1/2 IN, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, QUICK-CHANGE, P100 GRIT, ORANGE, 1 1/2 IN, ALUMINUM OXIDE

SANDING DISC, QUICK-CHANGE, P100 GRIT, ORANGE, 1 1/2 IN, ALUMINUM OXIDE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.45 / EACH

EHC: EHC :
Min Qty 500 = $725.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB22408
  • Mfr. Model # AB22408
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1359
  • Shipping Weight 0.005 lbs

Product Details

This P100 grit quick-change sanding disc has aluminum oxide abrasive with durable YF-weight polyester backing that is water-resistant and resin-bonded for heat resistance. Ideal for use in welding, metalworking, maintenance, repairs, and operations, this roll-on sanding disc and can withstand grinding speeds up to 30,000 RPM and can be run wet or dry. This sanding disc is 1 1/2 inches in diameter.

Technical Specs

  • ItemQuick Change Sanding Disc
  • Abrasive MaterialAluminum Oxide
  • Backing WeightYF
  • GradeMedium
  • Overall Diameter1 1/2 in
  • Series361F
  • Resistance PropertiesHeat
  • Abrasive Type Coated
  • Backing Material Polyester
  • Coating Coverage Closed
  • Grit P100
  • Quick Change System TR
  • Maximum Operating Speed 30,000 RPM
  • Colour Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms