!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLEATED AIR FILTER, 24X24X4, MERV 8, HIGH CAPACITY, SYNTHETIC, PLASTIC, 4 IN NOMINAL DP

PLEATED AIR FILTER, 24X24X4, MERV 8, HIGH CAPACITY, SYNTHETIC, PLASTIC, 4 IN NOMINAL DP

GRAINGER

PLEATED AIR FILTER, 24X24X4, MERV 8, HIGH CAPACITY, SYNTHETIC, PLASTIC, 4 IN NOMINAL DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLEATED AIR FILTER, 24X24X4, MERV 8, HIGH CAPACITY, SYNTHETIC, PLASTIC, 4 IN NOMINAL DP

PLEATED AIR FILTER, 24X24X4, MERV 8, HIGH CAPACITY, SYNTHETIC, PLASTIC, 4 IN NOMINAL DP

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AM08
  • Mfr. Model # 39AM08
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.75 lbs

Technical Specs

  • Air Filter ItemPleated Air Filter
  • Performance RatingMERV 8
  • Filter Efficiency - Air Filters40 %
  • Media MaterialSynthetic
  • Common ApplicationsHydrophobic
  • Media Area26.7 sq ft
  • Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
  • Air Flow @ 300 fpm1,200 cfm
  • Initial Resistance @ 300 fpm0.20 in wc
  • Final Recommended Resistance1.0 in in wc
  • Max. Velocity500 fpm
  • Gasket LocationNone
  • Nominal Height24"
  • Nominal Depth4 in
  • Actual Height23 3/8 in
  • Actual Depth3 7/8 in
  • ItemPleated Air Filter
  • Style - Air Filters Panel
  • Nominal Filter Size 24x24x4
  • Air Filter Capacity High Capacity
  • Frame or Header Material Plastic
  • Media Colour White
  • Pleats per Linear Foot 10
  • Removes Particles Down To 3.0 to 10.0 microns
  • Air Flow @ 500 fpm 2,000 cfm
  • Initial Resistance @ 500 fpm 0.33 in wc
  • Max. Temp. 180 Degrees F
  • Filter Frame Colour White
  • Gasket Material None
  • Nominal Width 24"
  • Actual Filter Size 23-3/8 in x 23-3/8 in x 3-7/8 in
  • Actual Width 23 3/8 in
  • Standards UL 900 Classified
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list