!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE/RUBBER/STEEL, TAPERED BLADE SHAPE

PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE/RUBBER/STEEL, TAPERED BLADE SHAPE

WESTWARD

PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE/RUBBER/STEEL, TAPERED BLADE SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE/RUBBER/STEEL, TAPERED BLADE SHAPE

PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE/RUBBER/STEEL, TAPERED BLADE SHAPE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4YP32
  • Mfr. Model # 4YP32
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Ergonomic cushion grip handle. Plastic/rubber handle material. Hammer head with safety finger stop/thumb bolster. Full tang style. Stiff blade: fully hardened precision-ground carbon steel. Flexible blade: carbon steel.

Technical Specs

  • ItemPutty Knife
  • Blade FlexibilityFlexible
  • Blade MaterialCarbon Steel
  • Blade Width1 1/4 in
  • Handle Length5 in
  • Handle StyleCushioned, Ergonomic, Hammer End
  • Product TypePutty Knife
  • Retractable BladeNot Retractable
  • Non-Sparking StatusNot Non-Sparking
  • Blade Edge Type Straight
  • Blade Length 4 in
  • Blade Shape Tapered
  • Features Durable
  • Handle Material Plastic, Rubber, Steel
  • Overall Length 9 in
  • Replaceable Blade Blade Not Replaceable
  • Tang Type Full
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list