PUTTY KNIFE, CARBON STEEL BLADE, POLYPROPYLENE HANDLE/TPE, STRAIGHT BLADE
PUTTY KNIFE, CARBON STEEL BLADE, POLYPROPYLENE HANDLE/TPE, STRAIGHT BLADE
HYDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This putty knife has a width of 2 inch, and a length of 3½ inch. The polypropylene, tpe handle is 4½ inch long and has a hammer end, soft grip style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
Technical Specs
Item Putty Knife
Blade Flexibility Flexible
Blade Material Carbon Steel
Blade Width 2 in
Handle Length 4 1/2 in
Handle Style Hammer End, Soft Grip
Product Type Putty Knife
Retractable Blade Not Retractable
Non-Sparking Status Not Non-Sparking
Blade Edge Type Straight
Blade Length 3 1/2 in
Blade Shape Straight
Features Durable
Handle Material Polypropylene, TPE
Overall Length 8 in
Replaceable Blade Blade Not Replaceable
Tang Type Full
Country of Origin China
(subject to change)
Alternate Products
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.89
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.28
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.90
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.98
/ each
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ each