!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 8 IN, DUAL

EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 8 IN, DUAL

APPROVED VENDOR

EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 8 IN, DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 8 IN, DUAL

EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 8 IN, DUAL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18F480
  • Mfr. Model # MHS-112-8PN
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.4 lbs

Product Details

This general purpose hand truck measures 17 1/2 inch width x 47 inch height x 18 inch depth and is green with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, a dual handle, weighs 20 pounds. It also features back lip on nose plate adds strength, while holding small loads inch place, and more.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth8 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileBeveled
  • Frame FinishPowder Coated
  • Frame MaterialSteel
  • Includes Wheel FendersWithout Wheel Fenders
  • Handle TypeDual
  • Axle-Mounted Wheel TypeSemi-Pneumatic
  • Axle-Mounted Wheel BearingsBall Bearing
  • Brake TypeNo Caster Brake
  • AssembledAssembled
  • FeaturesBack Lip On Nose Plate Adds Strength, While Holding Small Loads In Place, Robotic Welded For Greater Consistency
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Depth18 in
  • Overall Width17 1/2 in
  • Axle Dia.1/2 in
  • Caster Frame MaterialSteel
  • Load Capacity 500 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Steel
  • Nose Plate Thickness 3/16 in
  • Frame Gauge 16 ga
  • Frame Type Rounded Back
  • Handle Height 47 in
  • Axle-Mounted Wheel Dia. 8 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Colour Green
  • Includes Foot Assist Without Foot Assist
  • Includes Load Protector Without Load Protector
  • Maximum Stack Height 47 in
  • Overall Height 47 in
  • Weight 20 lb
  • Axle-Mounted Wheel Width 1 1/2 in
  • Hub Position Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list