CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, STD
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, STD
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hand truck accessory, flow back handle, mold-on wheels, wheel size 8 in. x 1-1/2 in..
Technical Specs
- ItemGeneral Purpose Hand Truck
- Nose Plate Depth8 1/2 in
- Nose Plate TypeSolid Straight
- Nose Plate ProfileStandard
- Frame FinishAnodizing
- Frame TypeFlat Back
- Handle Height47 7/8 in
- Axle-Mounted Wheel Dia.8 in
- Axle-Mounted Wheel/Tread MaterialRubber
- Caster/Wheel Mounting Location2-Wheel
- Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
- ColourGrey
- Includes Lever PushoffWithout Lever Pushoff
- Includes Stair ClimberWithout Stair Climber
- Overall Height48 in
- Load Capacity 500 lb
- Nose Plate Width 14 in
- Nose Plate Material Aluminum
- Nose Plate Thickness 1/32 in
- Frame Material Aluminum
- Includes Wheel Fenders Without Wheel Fenders
- Handle Type Continuous Frame Flow-Back
- Axle-Mounted Wheel Type Tread on Core
- Caster/Wheel Configuration (2) Axle-Mounted
- Brake Type No Caster Brake
- Non-Marking Casters/Wheels Marking Casters/Wheels
- Includes Foot Assist Without Foot Assist
- Includes Load Protector Without Load Protector
- Overall Depth 19 1/2 in
- Overall Width 18 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$375.45
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$274.23
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.86
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.97
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.32
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.25
/ pair
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ pair