!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE PIN PUNCH, ⅛ IN TIP DIA, 5/16 IN SHANK W, 4¾ IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

DRIVE PIN PUNCH, ⅛ IN TIP DIA, 5/16 IN SHANK W, 4¾ IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

PROTO

DRIVE PIN PUNCH, ⅛ IN TIP DIA, 5/16 IN SHANK W, 4¾ IN OVERALL L, HEXAGON, STEEL, FLAT, SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE PIN PUNCH, ⅛ IN TIP DIA, 5/16 IN SHANK W, 4¾ IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

DRIVE PIN PUNCH, ⅛ IN TIP DIA, 5/16 IN SHANK W, 4¾ IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT48018
  • Mfr. Model # J48018
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This drive pin punch has a length of 4¾ inch, plus it weighs 0.09 pounds and is not insulated. It features modified parabolic striking end to help reduce mushrooming and chipping, one-piece design for and more and meets the standards for ASME B107.48. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, and is not tether ready. This drive pin punch is designed for: metal.

Technical Specs

  • ItemDrive Pin Punch
  • Punch TypeDrive Pin Punch
  • Tip TypeFlat
  • Shank Width5/16 in
  • Overall Length4 3/4 in
  • Material ApplicationsMetal
  • Measurement TypeSAE
  • Tether ReadyNot Tether Ready
  • Corrosion-ResistantCorrosion-Resistant
  • FinishBlack Oxide
  • InsulatedNot Insulated
  • StandardsASME B107.48
  • Automatic Not Automatic
  • Tip Size 1/8 in
  • Shank Shape Hexagon
  • Hole Diameter 1/8 in
  • Container Type Pouch
  • Includes Striking Cap Striking Cap Not Included
  • Includes Handguard Handguard Not Included
  • Includes Handle Handle Not Included
  • Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Polished Identification Panel on One of the Flats is Marked with the Tool Number and Size in Black Inlay, Reverse Taper to Help Prevent Binding
  • Heat-Treated Heat-Treated
  • Material Steel
  • Weight 0.09 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list