PUMP SIPHON 5GPM FOR 15,30,55G DRUM
PUMP SIPHON 5GPM FOR 15,30,55G DRUM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bellows action enables quick and easy transferring and emptying. Pumps to higher levels: siphons to lower levels. Maximum viscosity: 500 SSU. Uses: for water based fluids, detergents, waxes, soaps, antifreeze, some mild acids, and other liquids compatible
Technical Specs
Item Hand Operated Drum Pump
Pump Package Type Basic Pump with Discharge Hose
For Container Type Drum
Piston Material Polyethylene
Max. Viscosity 500 SUS
Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Includes Discharge Hose Yes
Discharge Tube Outlet OD 1 in
Suction Tube ID Tube
Suction Tube Length 34 in
Includes Bung Adapter Yes
Adapter Material Polyethylene
Power Source Hand Operated
Wetted Materials Polyethylene, Polypropylene
Features Light Weight
For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Action Type Piston
For Container Size 55 gal
Housing Material - Pumps Polyethylene
Max. Flow Rate 5 gpm @ 120 strokes
Max. Fluid Temp. 140 Degrees F
Not Recommended Chemicals Diesel Fuel, Gasoline, Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK)
Discharge Tube Outlet ID 15/16 in
Includes Suction Tube Yes
Suction Tube OD 7/8 in
Metered No
Bung Connection Dia. 2 in
Includes Nozzle No
Self-Priming Yes
For Use With Low-Viscosity Fluids
Includes Discharge Tubing
Country of Origin Taiwan
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.64
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.90
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.87
/ EACH
LA-CO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.66
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.59
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.23
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.37
/ EACH