PIPE: BLACK STEEL, 1¼ IN NOMINAL PIPE SIZE, 4 FT L, BOTH ENDS THREADED, SCHEDULE 40, WELDED
PIPE: BLACK STEEL, 1¼ IN NOMINAL PIPE SIZE, 4 FT L, BOTH ENDS THREADED, SCHEDULE 40, WELDED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pipe meets the standards for ASTM A733, ASTM A53, Federal Specification WWN 351, has a length of four feet, a maximum operating pressure of 1145 psi @ 72 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It has an operating temperature of -20 Degrees F to 600 Degrees F, is made of B-grade steel. In addition, it has 1 21/32 inch outside diameter, 1⅜ inch inside diameter and is Schedule 40, with 0.125 inch wall thickness.
Technical Specs
Item Pipe
Fitting Compatibility Class 150
Inside Diameter 1 3/8 in
Material Grade Grade B
Maximum Operating Temperature 600 Degrees F
Metal Pipe Construction Welded
Nominal Pipe Size 1 1/4 in
Overall Length 4 ft
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Gravity Flow No Gravity Flow
Material Steel
Maximum Operating Pressure 1145 psi @ 72 Degrees F
Maximum Steam Pressure 1145 psi @ 650 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 1 21/32 in
Pipe Weld Type Electric Resistance Weld
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM A733, ASTM A53, Federal Specification WWN 351
Wall Thickness 0.125 in
Country of Origin Mexico
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.57
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.97
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.87
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.44
/ EACH
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.15
/ ROLL