!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP SEWAGE SUBMERSBL 1/2HP 115V

PUMP SEWAGE SUBMERSBL 1/2HP 115V

DAYTON

PUMP SEWAGE SUBMERSBL 1/2HP 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP SEWAGE SUBMERSBL 1/2HP 115V

PUMP SEWAGE SUBMERSBL 1/2HP 115V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,164.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2JGA5
  • Mfr. Model # 2JGA5
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1629
  • Shipping Weight 27.55 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage115V AC
  • Amps12.30
  • Body MaterialStainless Steel
  • Shaft Seal Material - PumpsStainless Steel
  • Switch Electrical ConnectionPiggyback
  • Off Point4 3/10 in
  • Flow Rate @ 15 Ft. of Head67 gpm
  • Flow Rate @ 40 Ft. of Head80
  • Max. Diameter Solids2 in
  • Body Dia.9 1/4 in
  • Cord Length20 ft
  • Max. Liquid Temp.130 Degrees F
  • Duty CycleContinuous
  • RPM3,450 RPM
  • Nominal Voltage110V AC
  • HP 1/2
  • Phase - Pumps 1
  • Motor Type Oil Filled
  • Impeller Material Stainless Steel
  • Switch Actuation Tether Float
  • On Point 11 2/5 in
  • Flow Rate @ 10 Ft. of Head 80 gpm
  • Flow Rate @ 20 Ft. of Head 55 gpm
  • Flow Rate @ 60 Ft. of Head 55
  • Min. Sump Pit Dia. 18 in
  • Overall Height 17 3/4 in
  • Discharge 2 in MNPT
  • Max. Head 32 ft
  • Thermal Protection Yes
  • Agency Compliance UL Listed, CSA Certified
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list