!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP SEWAGE 1 HP

PUMP SEWAGE 1 HP

DAYTON

PUMP SEWAGE 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP SEWAGE 1 HP

PUMP SEWAGE 1 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,289.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4LB99
  • Mfr. Model # 4LB99
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1629
  • Shipping Weight 93.05 lbs

Product Details

Submersible Sewage Pump, HP 1, RPM 1750, 200/240 Volts 60 Hz, Phase 1, Amps 8.8/8.3, Cord Length 20 Ft, Thermal Protection Auto, Motor Type PSC, Operation Auto, Body Material Cast Iron, Seal Material Silicon Carbide.

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage200 to 240V AC
  • Amps8.30
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsSilicone Carbide
  • Switch Electrical ConnectionPiggyback
  • Off Point7 41/100 in
  • Flow Rate @ 15 Ft. of Head165 gpm
  • Flow Rate @ 40 Ft. of Head48
  • Max. Diameter Solids2 in
  • Overall Height21 1/4 in
  • Discharge2 in NPT
  • Max. Head36 ft
  • RPM1,750 RPM
  • Nominal Voltage220V AC
  • HP 1
  • Phase - Pumps 1
  • Motor Type PSC
  • Impeller Material Cast Iron
  • Switch Actuation Vertical Float
  • On Point 13 41/100
  • Flow Rate @ 10 Ft. of Head 195 gpm
  • Flow Rate @ 20 Ft. of Head 130 gpm
  • Flow Rate @ 60 Ft. of Head 195
  • Body Dia. 16 3/4 in
  • Cord Length 20 ft
  • Max. Liquid Temp. 104 Degrees F
  • Thermal Protection Yes
  • Agency Compliance CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list