Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
PUMP,PISTON, 8 OZ
PUMP,PISTON, 8 OZ
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemHand Operated Drum Pump
- Pump Package TypeBasic Pump with Spout
- For Container TypeBucket, Drum, Pail
- Housing FinishZinc Plated
- Max. Flow Rate8 oz per stroke
- Max. Fluid Temp.140 Degrees F
- Not Recommended ChemicalsDEF, Fresh Water, Methyl Ethyl Ketone (MEK), Salt Water
- Discharge Tube Outlet ID1/2 in
- Includes Suction TubeYes
- Suction Tube OD9/16 in
- MeteredNo
- Bung Connection Dia.2 in
- Includes NozzleNo
- Power SourceHand Operated
- Wetted MaterialsPolyethylene, Steel
- FeaturesEasy to Use
- For Media TypeAutomatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
- Action Type Piston
- For Container Size 5 gal, 15 gal, 30 gal, 55 gal
- Housing Material - Pumps Steel
- Piston Material Polyethylene
- Max. Viscosity 5,000 SUS
- Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Isopropyl (Isopropanol), Kerosene, Sodium Hypochlorite/Bleach (to 20%)
- Includes Discharge Hose No
- Discharge Tube Outlet OD 1/2 in
- Suction Tube ID Tube
- Suction Tube Length 22 in
- Includes Bung Adapter Yes
- Adapter Material Polypropylene
- Includes Spout Yes
- Self-Priming Yes
- For Use With Degreasers, Light Detergents, Waxes
- Includes Discharge Tubing, Straight Horizontal Spout
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.56
/ EACH
Related Products
-
LA-CO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.66
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.75
/ PACKAGE
You have #compareProducts out of 5 products to compare selected.
Clear All