3 HP JET PUMP MOTOR, 3-PHASE, 3450 NAMEPLATE RPM, 230/460 VOLTAGE, 56J FRAME
3 HP JET PUMP MOTOR, 3-PHASE, 3450 NAMEPLATE RPM, 230/460 VOLTAGE, 56J FRAME
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3-Phase open drip proof jet pump motor, 3 HP, 3,450 RPM, 208-230/460 voltage, face mount.
Technical Specs
- ItemJet Pump Motor
- Motor Enclosure DesignTotally Enclosed Fan Cooled
- Frame56J
- Motor Shaft RotationCW/CCW
- Nameplate RPM3,450 RPM
- Hz60 Hz
- Motor Mounting PositionAll Angle
- Ins. ClassB
- Motor ApplicationPump
- No. of Speeds1
- Shaft Length2 3/8 in
- Voltage230/460V
- Max. Ambient Temp.40 Degrees C
- Height7 5/8 in
- Lead Length6 in
- Motor BearingsBall
- Motor Shaft DesignThreaded
- Nominal Efficiency83.5%
- Shaft MaterialStainless Steel
- Usable @ 200VNot Usable at 200V
- Regreasable BearingsRegreasable Bearings
- Bearing ProtectionSlingers
- Conduit Box LocationExterior
- Motor Design 3-Phase
- HP 3 hp
- Motor Mounting Type Face
- Phase Three
- Full Load Amps 8.0/4.0 A
- Motor Frame Material Rolled Steel
- Inverter Rated Not Inverter Rated
- Motor Thermal Protection None
- Motor Sub Application Jet Pump
- Shaft Dia. 5/8 in
- Standards CSA Certified, UL
- Weight 49 lb
- Includes Drip Cover, Shaft Slinger
- Body Dia. 6.42 in
- Length Less Shaft 12 3/16 in
- Motor Service Factor 1.00
- NEMA Design B
- Overall Length 14 13/16 in
- Stator Type 3-Phase
- Usable @ 208V Not Usable at 208V
- Finish Unfinished
- Bolt Circle Dia. 5 7/8 in
- Conduit Box Position F1
- Country of Origin Mexico
(subject to change)
Alternate Products
-
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$817.43
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH